Round Female Standoffs, PK25
- Mfr # 1716-440-AL
- Zoro # G123943007
product price:Â
$
84.49
/pk of 25, $3.38/ea
Key Features
Shape
Round
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Thread Size Side A
#4-40
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1716-440-AL
- Zoro #
- G123943007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Overall Length
- 3 in
- Body Length
- 3 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Round Female Standoffs
- Shape
- Round
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Grade/Class
- 6061
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Aluminum
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 3 in, Body Length 3 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.