Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1683-1032-SS
- Zoro # G622962790
product price:Â
$
47.99
/pk of 25, $1.92/ea
Sold in multiples of 7Â pks for
$335.93
Key Features
System of Measurement
Inch
Thread Type
Fine
Thread Gender Side A
Female
Thread Style
Fully Threaded
Thread Size Size B
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1683-1032-SS
- Zoro #
- G622962790
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Shape
- Round
- Material
- Stainless Steel
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Wire Rope Length
- 7/16 in
- Thread Size Side A
- #10-32
- Body Length
- 7/16 in
- Outside Diameter
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female Standoffs, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.