Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1718-632-S-12
- Zoro # G422964062
product price:Â
$
81.79
/pk of 25, $3.27/ea
Sold in multiples of 5Â pks for
$408.95
Key Features
Material
Steel
Material Grade/Class
Not Graded
Thread Size Size B
#6-32
Shape
Round
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1718-632-S-12
- Zoro #
- G422964062
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Material Grade/Class
- Not Graded
- Shape
- Round
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Body Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Round Female Standoffs, Overall Length 3 1/2 in, Body Length 3 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.