Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4099-1032-SS
- Zoro # G022963342
product price:Â
$
160.99
/pk of 25, $6.44/ea
Sold in multiples of 3Â pks for
$482.97
Free Shipping & Returns
Key Features
Thread Type
Fine
Thread Fit Side B
2B
Thread Size Size B
#10-32
Thread Fit Side A
2A
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099-1032-SS
- Zoro #
- G022963342
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Item
- Round Male-Female Standoffs
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Shape
- Round
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Wire Rope Length
- 2 3/8 in
- Body Length
- 2 in
- Outside Diameter
- 5/16 in
- Thread Size Side A
- #10-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Round Male-Female Standoffs, Overall Length 2 3/8 in, Body Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.