Round Female Standoffs, PK25
- Mfr # 1683T-632-SS
- Zoro # G422963768
product price:Â
$
50.49
/pk of 25, $2.02/ea
Sold in multiples of 7Â pks for
$353.43
Key Features
Wire Rope Length
15/32 in
Thread Fit Side A
2B
Thread Size Size B
#6-32
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1683T-632-SS
- Zoro #
- G422963768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 15/32 in
- Thread Size Size B
- #6-32
- Body Length
- 15/32 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 15/32 in
- Length
- 15/32 in
Details
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Item
- Round Female Standoffs
- Shape
- Round
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 15/32 in, Body Length 15/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.