Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1687-632-SS
- Zoro # G822962439
product price:Â
$
54.25
/pk of 25, $2.17/ea
Sold in multiples of 7Â pks for
$379.75
Key Features
Wire Rope Length
11/16 in
Thread Fit Side A
2B
Thread Style
Fully Threaded
Body Length
11/16 in
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1687-632-SS
- Zoro #
- G822962439
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Material
- Stainless Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 11/16 in
- Body Length
- 11/16 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Round Female Standoffs, Overall Length 11/16 in, Body Length 11/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.