Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4007-440-SS
- Zoro # G522961848
product price:Â
$
80.15
/pk of 25, $3.21/ea
Sold in multiples of 5Â pks for
$400.75
Key Features
Thread Gender Side B
Female
Finish
Plain
Thread Fit Side B
2B
Body Length
5/8 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4007-440-SS
- Zoro #
- G522961848
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Type
- Coarse
- Shape
- Round
- Thread Gender Side A
- Male
- Item
- Round Male-Female Standoff
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/8 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 13/16 in
- Outside Diameter
- 3/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Round Male-Female Standoff, Overall Length 13/16 in, Body Length 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.