Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4150-832-SS
- Zoro # G722963437
product price:Â
$
307.99
/pk of 25, $12.32/ea
Sold in multiples of 2Â pks for
$615.98
Free Shipping & Returns
Key Features
Standoff Type
Male-Female Standoff
Thread Gender Side B
Female
Wire Rope Length
2 5/8 in
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4150-832-SS
- Zoro #
- G722963437
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Round Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shape
- Round
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 2 5/8 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Body Length
- 2 1/4 in
- Outside Diameter
- 3/8 in
- Overall Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Round Male-Female Standoff, Overall Length 2 5/8 in, Body Length 2 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.