Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1720-1032-AL
- Zoro # G623943187
product price:Â
$
47.75
/pk of 25, $1.91/ea
Key Features
Thread Type
Fine
Thread Gender Side A
Female
System of Measurement
Inch
Material
Aluminum
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1720-1032-AL
- Zoro #
- G623943187
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Item
- Round Female Standoffs
- Finish
- Plain
- Material Grade/Class
- 6061
- Shape
- Round
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Overall Length
- 4 in
- Outside Diameter
- 1/4 in
- Body Length
- 4 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Round Female Standoffs, Overall Length 4 in, Body Length 4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.