Round Female Standoffs, PK25
- Mfr # 1847-1032-SS
- Zoro # G323943203
product price:Â
$
258.99
/pk of 25, $10.36/ea
Free Shipping & Returns
Key Features
Thread Gender Side A
Female
Material Grade/Class
18-8
Standoff Type
Female-Female Standoff
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1847-1032-SS
- Zoro #
- G323943203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 2 5/8 in
- Outside Diameter
- 3/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 2 5/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Details
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Fine
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Shape
- Round
- Finish
- Plain
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 2 5/8 in, Body Length 2 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.