Round Male-Female Standoffs, PK25
- Mfr # 4005-440-SS
- Zoro # G922964043
product price:Â
$
71.39
/pk of 25, $2.86/ea
Sold in multiples of 5Â pks for
$356.95
Key Features
Wire Rope Length
11/16 in
Material
Stainless Steel
Outside Diameter
3/16 in
Material Grade/Class
18-8
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4005-440-SS
- Zoro #
- G922964043
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Male-Female Standoffs
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Shape
- Round
- Finish
- Plain
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 11/16 in
- Outside Diameter
- 3/16 in
- Body Length
- 1/2 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Round Male-Female Standoffs, Overall Length 11/16 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.