Round Male-Female Standoffs, PK25
- Mfr # 4006T-440-AL
- Zoro # G722963475
product price:Â
$
35.49
/pk of 25, $1.42/ea
Sold in multiples of 10Â pks for
$354.90
Key Features
Finish
Plain
Thread Style
Partially Threaded
Body Length
19/32 in
Thread Gender Side A
Male
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4006T-440-AL
- Zoro #
- G722963475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 19/32 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 25/32 in
- Overall Length
- 25/32 in
- Length
- 25/32 in
Details
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Material
- Aluminum
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Item
- Round Male-Female Standoffs
- Shape
- Round
- Shell Material
- Aluminum
Description
Round Male-Female Standoffs, Overall Length 25/32 in, Body Length 19/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.