Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1696-440-AL
- Zoro # G522964030
product price:Â
$
13.35
/pk of 25, $0.53/ea
Sold in multiples of 25Â pks for
$333.75
Key Features
Shape
Round
Wire Rope Length
1 1/4 in
Outside Diameter
1/4 in
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1696-440-AL
- Zoro #
- G522964030
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 6061
- Material
- Aluminum
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 1/4 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 1 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Round Female Standoffs, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.