Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4042-440-SS
- Zoro # G422964192
product price:Â
$
56.75
/pk of 25, $2.27/ea
Sold in multiples of 6Â pks for
$340.50
Key Features
Thread Fit Side B
2B
Body Length
1 in
Material
Stainless Steel
Wire Rope Length
1 3/16 in
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4042-440-SS
- Zoro #
- G422964192
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shape
- Round
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Item
- Round Male-Female Standoffs
- Finish
- Plain
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 in
- Wire Rope Length
- 1 3/16 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Round Male-Female Standoffs, Overall Length 1 3/16 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.