Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1689-632-AL
- Zoro # G522961916
product price:Â
$
40.15
/pk of 25, $1.61/ea
Sold in multiples of 9Â pks for
$361.35
Key Features
Thread Size Size B
#6-32
System of Measurement
Inch
Thread Fit Side A
2B
Material
Aluminum
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1689-632-AL
- Zoro #
- G522961916
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Material
- Aluminum
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6061
- Thread Gender Side A
- Female
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 13/16 in
- Thread Size Side A
- #6-32
- Body Length
- 13/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Round Female Standoffs, Overall Length 13/16 in, Body Length 13/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.