Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1602-256-SS
- Zoro # G023943190
product price:Â
$
60.99
/pk of 25, $2.44/ea
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Thread Size Size B
#2-56
Finish
Plain
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1602-256-SS
- Zoro #
- G023943190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 1/4 in
- Outside Diameter
- 1/8 in
- Body Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shape
- Round
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.