Round Male-Female Standoffs, PK25
- Mfr # 4009-440-SS
- Zoro # G822963566
product price:Â
$
24.99
/pk of 25, $1.00/ea
Sold in multiples of 14Â pks for
$349.86
Key Features
Thread Style
Partially Threaded
Thread Type
Coarse
Body Length
3/4 in
Outside Diameter
3/16 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4009-440-SS
- Zoro #
- G822963566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/4 in
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 15/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Item
- Round Male-Female Standoffs
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shape
- Round
- Finish
- Plain
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoffs, Overall Length 15/16 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.