Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3036-C-256-AL-7
- Zoro # G122964546
product price:Â
$
22.15
/pk of 25, $0.89/ea
Sold in multiples of 16Â pks for
$354.40
Key Features
Shank Length
9/64 in
Material Grade/Class
2011-T3
Shank Inside Diameter
7/64 in
Body Diameter
3/16 in
Thread Size
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3036-C-256-AL-7
- Zoro #
- G122964546
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Body Shape
- Round
- Material
- Aluminum
- Item
- Round Swage Standoffs
- Finish
- Alodine
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Shank Length
- 9/64 in
- Shank Inside Diameter
- 7/64 in
- Body Diameter
- 3/16 in
- Thread Size
- #2-56
- Shank Diameter
- 9/64 in
- Body Length
- 1/2 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.