Round Male-Female Standoffs, PK25
- Mfr # 4038-632-SS
- Zoro # G222964835
product price:Â
$
49.69
/pk of 25, $1.99/ea
Sold in multiples of 7Â pks for
$347.83
Key Features
Thread Fit Side A
2A
Thread Fit Side B
2B
System of Measurement
Inch
Finish
Plain
Wire Rope Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4038-632-SS
- Zoro #
- G222964835
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Round Male-Female Standoffs
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 in
- Body Length
- 3/4 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Round Male-Female Standoffs, Overall Length 1 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.