Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1643-440-SS
- Zoro # G522962579
product price:Â
$
115.99
/pk of 25, $4.64/ea
Sold in multiples of 3Â pks for
$347.97
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Outside Diameter
3/16 in
Material Grade/Class
18-8
System of Measurement
Inch
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1643-440-SS
- Zoro #
- G522962579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 7/8 in
- Body Length
- 7/8 in
- Thread Size Size B
- #4-40
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Finish
- Plain
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.