Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4032-440-AL
- Zoro # G122963365
product price:Â
$
14.19
/pk of 25, $0.57/ea
Sold in multiples of 24Â pks for
$340.56
Key Features
Thread Size Side A
#4-40
Finish
Plain
Thread Fit Side A
2A
Wire Rope Length
9/16 in
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4032-440-AL
- Zoro #
- G122963365
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Round Male-Female Standoffs
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Shape
- Round
- Material
- Aluminum
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 9/16 in
- Thread Size Size B
- #4-40
- Outside Diameter
- 1/4 in
- Body Length
- 3/8 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Round Male-Female Standoffs, Overall Length 9/16 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.