Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1103-2-SS-20
Zoro # G322963103
product price:Â
$
40.89
/pk 25, $1.64/ea
Sold in multiples of 8 for $327.12
Key Features
Finish
Passivated
Material
Stainless Steel
Inside Diameter
0.09 in
Wire Rope Length
5/16 in
For Screw Size
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103-2-SS-20
- Zoro #
- G322963103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.09 in
- Wire Rope Length
- 5/16 in
- For Screw Size
- #2
- Outside Diameter
- 1/8 in
- Overall Length
- 5/16 in
Details
- Item
- Round Spacer
- Finish
- Passivated
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Spacer Type
- Round
- Color
- Silver
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #2, Overall Length 5/16 in, Inside Diameter 0.09 in, Outside Diameter 1/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.