Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1121-4-AL
Zoro # G922962964
product price:Â
$
39.65
/pk 25, $1.59/ea
Sold in multiples of 9 for $356.85
Key Features
Wire Rope Length
1 in
Inside Diameter
0.115 in
Color
Silver
For Screw Size
#4
Outside Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1121-4-AL
- Zoro #
- G922962964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 in
- Inside Diameter
- 0.115 in
- For Screw Size
- #4
- Outside Diameter
- 3/16 in
- Overall Length
- 1 in
Details
- Item
- Round Spacer
- Color
- Silver
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Finish
- Plain
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25