Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1122-4-AL-6
Zoro # G422962136
product price:Â
$
4.59
/pk of 25, $0.18/ea
Sold in multiples of 73Â pks for $335.07
Key Features
Inside Diameter
0.115 in
Spacer Type
Round
Finish
Alodine
Material
Aluminum
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122-4-AL-6
- Zoro #
- G422962136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.115 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/8 in
- For Screw Size
- #4
- Overall Length
- 1/8 in
Details
- Spacer Type
- Round
- Finish
- Alodine
- Material
- Aluminum
- Color
- Silver
- Item
- Round Spacer
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/8 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.