Hex Male-Female Standoff, PK25
- Mfr # 4531-632-N
- Zoro # G722961853
product price:Â
$
53.85
/pk of 25, $2.15/ea
Sold in multiples of 7Â pks for
$376.95
Key Features
Thread Gender Side B
Female
Thread Fit Side B
2B
Thread Direction
Right Hand
System of Measurement
Inch
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4531-632-N
- Zoro #
- G722961853
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Thread Fit Side A
- 2A
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 5/16 in
- Wire Rope Length
- 9/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.