Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1142-6-N
Zoro # G923943092
product price:Â
$
35.35
/pk 25, $1.41/ea
Key Features
System of Measurement
Inch/Metric
Material
Nylon
Material Grade/Class
6/6
Outside Diameter
1/4 in
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1142-6-N
- Zoro #
- G923943092
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch/Metric
- Material
- Nylon
- Material Grade/Class
- 6/6
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, Overall Length 1 3/8 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25