Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1152-8-N
Zoro # G023942896
product price:Â
$
34.45
/pk 25, $1.38/ea
Key Features
Material
Nylon
System of Measurement
Inch/Metric
Spacer Type
Round
Material Grade/Class
6/6
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1152-8-N
- Zoro #
- G023942896
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material Grade/Class
- 6/6
Description
Round Spacer, Spacer Type Round, Overall Length 2 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25