Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1152-6-N
Zoro # G423942823
product price:Â
$
36.75
/pk of 25, $1.47/ea
Key Features
System of Measurement
Inch/Metric
Material
Nylon
Spacer Type
Round
Outside Diameter
1/4 in
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1152-6-N
- Zoro #
- G423942823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.14 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- System of Measurement
- Inch/Metric
- Material
- Nylon
- Spacer Type
- Round
- Material Grade/Class
- 6/6
Description
Round Spacer, Spacer Type Round, Overall Length 2 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25