Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1156-10-PH
Zoro # G922964340
product price:Â
$
39.25
/pk 25, $1.57/ea
Sold in multiples of 9 for $353.25
Key Features
Material
Phenolic Resin
Inside Diameter
0.192 in
Outside Diameter
5/16 in
Spacer Type
Round
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1156-10-PH
- Zoro #
- G922964340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.192 in
- Outside Diameter
- 5/16 in
- For Screw Size
- #10
- Wire Rope Length
- 5/16 in
- Overall Length
- 5/16 in
Details
- Material
- Phenolic Resin
- Spacer Type
- Round
- Color
- Red
- System of Measurement
- Inch/Metric
- Finish
- Plain
- Material Quality Standards
- Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #10, Overall Length 5/16 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Phenolic Resin, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Red, Material Quality Standards Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.