Shop RAF ELECTRONIC HARDWARE

Round Spacer, PK25

  • Mfr # 1185-10-SS

  • Zoro # G223943068


product price: 
$
44.99
/pk 25, $1.80/ea

Key Features

Material Grade/Class
18-8
Outside Diameter
3/8 in
Material
Stainless Steel
Inside Diameter
0.192 in
System of Measurement
Inch/Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1185-10-SS
Zoro #
G223943068
UPC #
-
Country of Origin
United States
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch/Metric
Spacer Type
Round

Description

Round Spacer, Spacer Type Round, Overall Length 3/16 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25

Ratings & reviews