Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1188-10-SS
Zoro # G423942991
product price:Â
$
30.29
/pk 25, $1.21/ea
Key Features
Outside Diameter
3/8 in
Inside Diameter
0.192 in
Material
Stainless Steel
System of Measurement
Inch/Metric
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1188-10-SS
- Zoro #
- G423942991
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 18-8
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, Overall Length 3/8 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25