Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1221-10-PH
Zoro # G022964844
product price:Â
$
55.49
/pk 25, $2.22/ea
Sold in multiples of 6 for $332.94
Key Features
Inside Diameter
0.192 in
Material Quality Standards
Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
For Screw Size
#10
Color
Red
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1221-10-PH
- Zoro #
- G022964844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.192 in
- For Screw Size
- #10
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1/2 in
- Overall Length
- 1/2 in
Details
- Material Quality Standards
- Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
- Color
- Red
- Finish
- Plain
- Item
- Round Spacer
- Material
- Phenolic Resin
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1/2 in, Inside Diameter 0.192 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Phenolic Resin, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Red, Material Quality Standards Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.