Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1221-10-S-12
Zoro # G922964210
product price:Â
$
46.35
/pk 25, $1.85/ea
Sold in multiples of 8 for $370.80
Key Features
Finish
Zinc-Plated
Spacer Type
Round
For Screw Size
#10
Color
Silver
Material Grade/Class
12L14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1221-10-S-12
- Zoro #
- G922964210
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc-Plated
- Spacer Type
- Round
- Color
- Silver
- Item
- Round Spacer
- Material Grade/Class
- 12L14
- System of Measurement
- Inch/Metric
- Material
- Steel
Description
Round Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1/2 in, Inside Diameter 0.192 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25