Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1279-38-AL
Zoro # G322963820
product price:Â
$
12.95
/pk 25, $0.52/ea
Sold in multiples of 26 for $336.70
Key Features
Color
Silver
Finish
Plain
System of Measurement
Inch/Metric
Wire Rope Length
1/4 in
For Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1279-38-AL
- Zoro #
- G322963820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/4 in
- For Screw Size
- 3/8 in
- Inside Diameter
- 0.38 in
- Outside Diameter
- 3/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Details
- Color
- Silver
- Finish
- Plain
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Material Grade/Class
- 2011-T3
- Spacer Type
- Round
- Material
- Aluminum
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 1/4 in, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25