Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Spacer, PK25
- Mfr # 1531-A-4-AL
- Zoro # G422963744
product price:Â
$
20.89
/pk of 25, $0.84/ea
Sold in multiples of 16Â pks for
$334.24
Key Features
Shank Inside Diameter
0.115 in
Material
Aluminum
Shank Diameter
0.188 in
Body Diameter
0.25 in
Shank Length
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1531-A-4-AL
- Zoro #
- G422963744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Inside Diameter
- 0.115 in
- Shank Diameter
- 0.188 in
- Body Diameter
- 0.25 in
- Shank Length
- 5/64 in
- Body Length
- 1/8 in
Details
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Body Shape
- Round
- Item
- Round Swage Spacers
- Shell Material
- Aluminum
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.