Round Swage Spacer, PK25
- Mfr # 1543-B-6-AL
- Zoro # G622962448
product price:Â
$
29.65
/pk of 25, $1.19/ea
Sold in multiples of 12Â pks for
$355.80
Key Features
Material Grade/Class
2011-T3
Body Diameter
0.25 in
Body Shape
Round
Material
Aluminum
Shank Diameter
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1543-B-6-AL
- Zoro #
- G622962448
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Body Shape
- Round
- Material
- Aluminum
- Item
- Round Swage Spacers
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Diameter
- 0.25 in
- Shank Diameter
- 0.188 in
- Body Length
- 7/8 in
- Shank Inside Diameter
- 0.14 in
- Shank Length
- 7/64 in
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.