Round Swage Spacers, PK25
- Mfr # 1537-A-6-SS-20
- Zoro # G922964784
product price:Â
$
40.49
/pk of 25, $1.62/ea
Sold in multiples of 9Â pks for
$364.41
Key Features
Shank Length
5/64 in
Body Shape
Round
Material Grade/Class
18-8
Finish
Passivated
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1537-A-6-SS-20
- Zoro #
- G922964784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/64 in
- Shank Inside Diameter
- 0.14 in
- Body Length
- 1/2 in
- Body Diameter
- 0.25 in
- Shank Diameter
- 0.188 in
Details
- Body Shape
- Round
- Item
- Round Swage Spacers
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.