Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Spacer, PK25
- Mfr # 1541-B-6-AL
- Zoro # G422963904
product price:Â
$
35.49
/pk of 25, $1.42/ea
Sold in multiples of 10Â pks for
$354.90
Key Features
Shank Diameter
0.188 in
Body Diameter
0.25 in
Body Length
3/4 in
Shank Inside Diameter
0.14 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1541-B-6-AL
- Zoro #
- G422963904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 0.188 in
- Body Diameter
- 0.25 in
- Body Length
- 3/4 in
- Shank Inside Diameter
- 0.14 in
- Shank Length
- 7/64 in
Details
- Item
- Round Swage Spacers
- Finish
- Plain
- Material
- Aluminum
- Body Shape
- Round
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.