Round Swage Spacer, PK25
- Mfr # 1531A-B-4-SS
- Zoro # G922963404
product price:Â
$
52.19
/pk of 25, $2.09/ea
Sold in multiples of 7Â pks for
$365.33
Key Features
Material Grade/Class
18-8
Body Length
3/32 in
Finish
Plain
Body Diameter
0.25 in
Shank Inside Diameter
0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1531A-B-4-SS
- Zoro #
- G922963404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/32 in
- Body Diameter
- 0.25 in
- Shank Inside Diameter
- 0.115 in
- Shank Length
- 7/64 in
- Shank Diameter
- 0.188 in
Details
- Material Grade/Class
- 18-8
- Finish
- Plain
- Item
- Round Swage Spacers
- Material
- Stainless Steel
- Body Shape
- Round
- Shell Material
- Stainless Steel
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.