Round Swage Spacers, PK25
- Mfr # 1533-B-6-SS
- Zoro # G222962718
product price:Â
$
40.89
/pk of 25, $1.64/ea
Sold in multiples of 8Â pks for
$327.12
Key Features
Shank Length
7/64 in
Finish
Plain
Shank Inside Diameter
0.14 in
Material
Stainless Steel
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1533-B-6-SS
- Zoro #
- G222962718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/64 in
- Shank Inside Diameter
- 0.14 in
- Body Length
- 1/4 in
- Shank Diameter
- 0.188 in
- Body Diameter
- 0.25 in
Details
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Round Swage Spacers
- Body Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.