Round Swage Spacers, PK25
- Mfr # 1534-B-6-SS-20
- Zoro # G122962313
product price:Â
$
20.45
/pk of 25, $0.82/ea
Sold in multiples of 16Â pks for
$327.20
Key Features
Shank Diameter
0.188 in
Material Grade/Class
18-8
Body Shape
Round
Finish
Passivated
Shank Inside Diameter
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1534-B-6-SS-20
- Zoro #
- G122962313
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 0.188 in
- Shank Inside Diameter
- 0.14 in
- Shank Length
- 7/64 in
- Body Diameter
- 0.25 in
- Body Length
- 5/16 in
Details
- Material Grade/Class
- 18-8
- Body Shape
- Round
- Item
- Round Swage Spacers
- Finish
- Passivated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.