Round Swage Spacer, PK25
- Mfr # 1543-A-6-AL
- Zoro # G822963283
product price:Â
$
29.65
/pk of 25, $1.19/ea
Sold in multiples of 12Â pks for
$355.80
Key Features
Material Grade/Class
2011-T3
Body Diameter
0.25 in
Body Length
7/8 in
Body Shape
Round
Shank Length
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1543-A-6-AL
- Zoro #
- G822963283
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Item
- Round Swage Spacers
- Body Shape
- Round
- Material
- Aluminum
- Finish
- Plain
- Shell Material
- Aluminum
Dimensions
- Body Diameter
- 0.25 in
- Body Length
- 7/8 in
- Shank Length
- 5/64 in
- Shank Diameter
- 0.188 in
- Shank Inside Diameter
- 0.14 in
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.