Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Spacers, PK25
- Mfr # 1531-B-6-AL-7
- Zoro # G322962328
product price:Â
$
27.15
/pk of 25, $1.09/ea
Sold in multiples of 13Â pks for
$352.95
Key Features
Shank Inside Diameter
0.14 in
Finish
Alodine
Body Shape
Round
Shank Diameter
0.188 in
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1531-B-6-AL-7
- Zoro #
- G322962328
- UPC #
- -
- Country of Origin
- United States
- Finish
- Alodine
- Body Shape
- Round
- Material Grade/Class
- 2011-T3
- Item
- Round Swage Spacers
- Material
- Aluminum
- Shell Material
- Aluminum
Dimensions
- Shank Inside Diameter
- 0.14 in
- Shank Diameter
- 0.188 in
- Body Length
- 1/8 in
- Shank Length
- 7/64 in
- Body Diameter
- 0.25 in
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.