Round Swage Spacers, PK25
- Mfr # 1541-B-6-AL-7
- Zoro # G422962303
product price:Â
$
19.19
/pk of 25, $0.77/ea
Sold in multiples of 18Â pks for
$345.42
Key Features
Shank Inside Diameter
0.14 in
Shank Length
7/64 in
Shank Diameter
0.188 in
Material
Aluminum
Body Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1541-B-6-AL-7
- Zoro #
- G422962303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Inside Diameter
- 0.14 in
- Shank Length
- 7/64 in
- Shank Diameter
- 0.188 in
- Body Diameter
- 0.25 in
- Body Length
- 3/4 in
Details
- Item
- Round Swage Spacers
- Material
- Aluminum
- Body Shape
- Round
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.