Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Spacers, PK25
- Mfr # 1541-C-6-SS
- Zoro # G422963065
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Body Length
3/4 in
Shank Length
9/64 in
Body Diameter
0.25 in
Body Shape
Round
Shank Inside Diameter
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1541-C-6-SS
- Zoro #
- G422963065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/4 in
- Shank Length
- 9/64 in
- Body Diameter
- 0.25 in
- Shank Inside Diameter
- 0.14 in
- Shank Diameter
- 0.188 in
Details
- Body Shape
- Round
- Finish
- Plain
- Material Grade/Class
- 18-8
- Item
- Round Swage Spacers
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.