Round Swage Spacers, PK25
- Mfr # 1516-B-2-AL
- Zoro # G522963668
product price:Â
$
22.55
/pk of 25, $0.90/ea
Sold in multiples of 15Â pks for
$338.25
Key Features
Shank Diameter
0.139 in
Shank Inside Diameter
0.09 in
Finish
Plain
Body Diameter
0.188 in
Shank Length
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1516-B-2-AL
- Zoro #
- G522963668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 0.139 in
- Shank Inside Diameter
- 0.09 in
- Body Diameter
- 0.188 in
- Shank Length
- 7/64 in
- Body Length
- 1/8 in
Details
- Item
- Round Swage Spacers
- Finish
- Plain
- Body Shape
- Round
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.