Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3015A-B-256-SS
- Zoro # G522961879
product price:Â
$
42.59
/pk of 25, $1.70/ea
Sold in multiples of 8Â pks for
$340.72
Key Features
Shank Diameter
1/8 in
Shank Inside Diameter
3/32 in
Finish
Plain
Body Shape
Round
Shank Length
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3015A-B-256-SS
- Zoro #
- G522961879
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Round Swage Standoffs
- Body Shape
- Round
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shank Diameter
- 1/8 in
- Body Length
- 3/32 in
- Shank Inside Diameter
- 3/32 in
- Shank Length
- 7/64 in
- Body Diameter
- 5/32 in
- Thread Size
- #2-56
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.