Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3109-B-632-SS
- Zoro # G023942889
product price:Â
$
24.79
/pk of 25, $0.99/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Body Shape
Round
Body Length
1/4 in
Material Grade/Class
18-8
Shell Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3109-B-632-SS
- Zoro #
- G023942889
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Body Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1/4 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.