Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4148-832-AL
- Zoro # G422964031
product price:Â
$
69.29
/pk of 25, $2.77/ea
Sold in multiples of 5Â pks for
$346.45
Key Features
System of Measurement
Inch
Body Length
2 in
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4148-832-AL
- Zoro #
- G422964031
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Item
- Round Male-Female Standoffs
- Thread Fit Side A
- 2A
- Shape
- Round
- Material Grade/Class
- 6061
- Finish
- Plain
- Material
- Aluminum
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 2 in
- Outside Diameter
- 3/8 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 2 3/8 in
- Thread Size Size B
- #8-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Round Male-Female Standoffs, Overall Length 2 3/8 in, Body Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.