Shop RAILHEAD CORP

Industrial Lantern, 650 lm, Plastic, LED

  • Mfr # RH-TL2020NM

  • Zoro # G823944694


product price: 
$
84.29
/ea
Sold in multiples of 12 for $1,011.48

Key Features

Beam Focus
Adjustable
Body Color
Yellow
Drop Rating
3 m
Number of Batteries
3
Number of Light Output Modes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RH-TL2020NM
Zoro #
G823944694
UPC #
-
Country of Origin
China

Dimensions

Battery Size
C

Details

Beam Focus
Adjustable
Body Color
Yellow
Drop Rating
3 m
Number of Batteries
3
Number of Light Output Modes
4
Rechargeable
No
Maximum Beam Distance
2,667 ft
IP Rating
IP66
Beam Pattern
Flood, Spot
Brightness Levels
150 lm, 175 lm, 300 lm, 550 lm, 650 lm
Maximum Run Time
50 hr
Series
Trainman Lanterns
Mount Type
Magnet
Beam Distance Levels
1,377 ft, 1,400 ft, 2,618 ft, 2,667 ft
Body Material
Plastic
Intrinsically Safe
No
Run Time Levels
13 hr, 20 hr, 43 hr, 50 hr
Maximum Brightness
650 lm
Run Time at Maximum Brightness
13 hr
Weight with Batteries
1.51 lb
Beam Color
White
Switch Location
Body
Resistance Properties
Water Resistant
Includes
3C Cell Alkaline Batteries
Light Output Modes
High, Low
Item
Industrial Lantern
Includes Secondary Light
Yes
Handle Shape
Ergonomic
Switch Type
Push Button

Description

Industrial Lantern, Battery Size C, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material Plastic, Maximum Beam Distance 2,667 ft, Maximum Brightness 650 lm, Run Time at Maximum Brightness 13 hr, Number of Light Output Modes 4, Battery Chemistry Alkaline, Beam Color White, Beam Focus Adjustable, Beam Pattern Flood, Spot, Drop Rating 3 m, Handle Shape Ergonomic, Includes Secondary Light Yes

Ratings & reviews